TIMKEN

TIMKEN Split flanged housing 4-hole Round F14

  • ERIKS:24044137
  • Manufacturer:013992022646
Image 1
Four bolt round flange bearing housing unit.
Save to list

€2,878.68/ pieceexcl. VAT

€3,483.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
F
Construction type
Round
Housing material
Cast iron
Outer Diameter
584 mm
Pitch circle
512 mm
Number of bolt holes
4-hole
Thread Size
M 30