

€2,224.96/ pieceexcl. VAT
€2,692.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | F |
Construction type | Round |
Housing material | Cast iron |
Outer Diameter | 496 mm |
Pitch circle | 426 mm |
Number of bolt holes | 4-hole |
Thread Size | M 24 |