TIMKEN

TIMKEN Split flanged housing 4-hole Round F07

  • ERIKS:12226730
  • Manufacturer:013992022578
Image 1
Four bolt round flange bearing housing unit.
Save to list

€733.69/ pieceexcl. VAT

€887.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
F
Construction type
Round
Housing material
Cast iron
Outer Diameter
382 mm
Pitch circle
334 mm
Number of bolt holes
4-hole
Thread Size
M 16