TIMKEN

TIMKEN Split flanged housing 4-hole Round F06

  • ERIKS:12226729
  • Manufacturer:013992022561
Image 1
Four bolt round flange bearing housing unit.
Save to list

€690.73/ pieceexcl. VAT

€835.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Type
F
Construction type
Round
Housing material
Cast iron
Outer Diameter
356 mm
Pitch circle
302 mm
Number of bolt holes
4-hole
Thread Size
M 16