




€832.18/ pieceexcl. VAT
€1,006.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSM |
Type | B |
Shaft diameter | 85 mm |
Outer Diameter | 169.86 mm |
Width | 89.7 mm |
Outer ring width | 48.4 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 297 kN |
Static load rating | 353 kN |
Axial load rating | 17.8 kN |
Limiting speed | 2.52 rpm |