TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type MSM300BR

  • ERIKS:24044394
  • Manufacturer:013992034595
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€13,759.53/ pieceexcl. VAT

€16,649.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSM
Type
B
Shaft diameter
300 mm
Outer Diameter
495.3 mm
Width
193 mm
Outer ring width
103.2 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
1587 kN
Static load rating
2644 kN
Axial load rating
129 kN
Limiting speed
610 rpm