TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type MSM125BR

  • ERIKS:24044298
  • Manufacturer:013992033659
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€2,064.93/ pieceexcl. VAT

€2,498.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSM
Type
B
Shaft diameter
125 mm
Outer Diameter
254 mm
Width
114.3 mm
Outer ring width
63.5 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
525 kN
Static load rating
700 kN
Axial load rating
38.2 kN
Limiting speed
1.6 rpm