TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type MSE808BR

  • ERIKS:24044366
  • Manufacturer:013992033208
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€8,749.47/ pieceexcl. VAT

€10,586.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSE
Type
B
Shaft diameter
8.1/2 in
Outer Diameter
393.7 mm
Width
163 mm
Outer ring width
90.5 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
1.138 kN
Static load rating
1.668 kN
Axial load rating
89.8 kN
Limiting speed
850 rpm