TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type MSE615BR

  • ERIKS:24044346
  • Manufacturer:013992033048
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€6,109.25/ pieceexcl. VAT

€7,392.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSE
Type
B
Shaft diameter
6.15/16 in
Outer Diameter
330.2 mm
Width
140 mm
Outer ring width
83.3 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
927 kN
Static load rating
1.357 kN
Axial load rating
71.2 kN
Limiting speed
1.12 rpm