




€2,591.66/ pieceexcl. VAT
€3,135.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSE |
Type | B |
Shaft diameter | 5.11/16 in |
Outer Diameter | 292.1 mm |
Width | 123.8 mm |
Outer ring width | 68.3 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 730 kN |
Static load rating | 1.034 kN |
Axial load rating | 52.4 kN |
Limiting speed | 1.32 rpm |