TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type MSE203BR

  • ERIKS:24044238
  • Manufacturer:013992031839
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€583.16/ pieceexcl. VAT

€705.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSE
Type
B
Shaft diameter
2.3/16 in
Outer Diameter
127 mm
Width
72.3 mm
Outer ring width
38.9 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
168 kN
Static load rating
190 kN
Axial load rating
8.8 kN
Limiting speed
3.68 rpm