TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type MSE200BR

  • ERIKS:12226701
  • Manufacturer:013992031792
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€505.34/ pieceexcl. VAT

€611.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSE
Type
B
Shaft diameter
2 in
Outer Diameter
107.95 mm
Width
67.5 mm
Outer ring width
35 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
121 kN
Static load rating
127 kN
Axial load rating
6.2 kN
Limiting speed
4.35 rpm