




€466.65/ pieceexcl. VAT
€564.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | B |
Shaft diameter | 55 mm |
Outer Diameter | 114.3 mm |
Width | 60 mm |
Outer ring width | 27 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 103 kN |
Static load rating | 115 kN |
Axial load rating | 5.4 kN |
Limiting speed | 3.94 rpm |