TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type LSM45BR

  • ERIKS:24043566
  • Manufacturer:013992029829
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€417.32/ pieceexcl. VAT

€504.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSM
Type
B
Shaft diameter
45 mm
Outer Diameter
98.42 mm
Width
60 mm
Outer ring width
25.4 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
83 kN
Static load rating
87 kN
Axial load rating
3.6 kN
Limiting speed
4.63 rpm