




€374.03/ pieceexcl. VAT
€452.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | B |
Shaft diameter | 40 mm |
Outer Diameter | 84.14 mm |
Width | 55 mm |
Outer ring width | 23.8 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 65 kN |
Static load rating | 68 kN |
Axial load rating | 3.2 kN |
Limiting speed | 5.4 rpm |