




€6,759.30/ pieceexcl. VAT
€8,178.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | B |
Shaft diameter | 260 mm |
Outer Diameter | 406.4 mm |
Width | 128 mm |
Outer ring width | 69 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 794 kN |
Static load rating | 1.376 kN |
Axial load rating | 66.8 kN |
Limiting speed | 730 rpm |