TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type LSM240BR

  • ERIKS:24043726
  • Manufacturer:013992029263
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€5,868.29/ pieceexcl. VAT

€7,100.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSM
Type
B
Shaft diameter
240 mm
Outer Diameter
374.65 mm
Width
122 mm
Outer ring width
66.7 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
696 kN
Static load rating
1.182 kN
Axial load rating
57.8 kN
Limiting speed
820 rpm