TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type LSM190BR

  • ERIKS:24043704
  • Manufacturer:013992029041
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€4,228.69/ pieceexcl. VAT

€5,116.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSM
Type
B
Shaft diameter
190 mm
Outer Diameter
311.15 mm
Width
109 mm
Outer ring width
60.3 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
614 kN
Static load rating
990 kN
Axial load rating
41 kN
Limiting speed
1.07 rpm