TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type LSM160ABR

  • ERIKS:24043672
  • Manufacturer:013992028754
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€2,048.35/ pieceexcl. VAT

€2,478.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSM
Type
B
Shaft diameter
160 mm
Outer Diameter
254 mm
Width
98.4 mm
Outer ring width
55.6 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
583 kN
Static load rating
792 kN
Axial load rating
33 kN
Limiting speed
1.32 rpm