




€1,731.74/ pieceexcl. VAT
€2,095.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | B |
Shaft diameter | 135 mm |
Outer Diameter | 241.3 mm |
Width | 98.4 mm |
Outer ring width | 55.6 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 422 kN |
Static load rating | 585 kN |
Axial load rating | 25.8 kN |
Limiting speed | 1.57 rpm |