




€5,159.88/ pieceexcl. VAT
€6,243.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSE |
Type | B |
Shaft diameter | 9 in |
Outer Diameter | 342.9 mm |
Width | 115 mm |
Outer ring width | 63.5 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 659 kN |
Static load rating | 1.062 kN |
Axial load rating | 49 kN |
Limiting speed | 930 rpm |