TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type LSE515BR

  • ERIKS:24043678
  • Manufacturer:013992027368
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€2,048.35/ pieceexcl. VAT

€2,478.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSE
Type
B
Shaft diameter
5.15/16 in
Outer Diameter
254 mm
Width
98.4 mm
Outer ring width
55.6 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
459 kN
Static load rating
664 kN
Axial load rating
29.4 kN
Limiting speed
1.45 rpm