TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type LSE308BR

  • ERIKS:24043616
  • Manufacturer:013992026385
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€642.38/ pieceexcl. VAT

€777.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSE
Type
B
Shaft diameter
3.1/2 in
Outer Diameter
152.4 mm
Width
75 mm
Outer ring width
38.9 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
187 kN
Static load rating
231 kN
Axial load rating
12.4 kN
Limiting speed
2.79 rpm