




€522.26/ pieceexcl. VAT
€631.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSE |
Type | B |
Shaft diameter | 2.11/16 in |
Outer Diameter | 133.35 mm |
Width | 65 mm |
Outer ring width | 31.8 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 138 kN |
Static load rating | 161 kN |
Axial load rating | 7.6 kN |
Limiting speed | 3.31 rpm |