TIMKEN

TIMKEN Split cylindrical roller bearing Retained Type LSE1200BR

  • ERIKS:24043748
  • Manufacturer:013992025609
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€8,087.42/ pieceexcl. VAT

€9,785.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSE
Type
B
Shaft diameter
12 in
Outer Diameter
438.15 mm
Width
143 mm
Outer ring width
74.6 mm
Bearing type
Retained Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
929 kN
Static load rating
1.665 kN
Axial load rating
78.2 kN
Limiting speed
650 rpm