




€417.32/ pieceexcl. VAT
€504.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSE |
Type | B |
Shaft diameter | 1.11/16 in |
Outer Diameter | 98.42 mm |
Width | 60 mm |
Outer ring width | 25.4 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 83 kN |
Static load rating | 87 kN |
Axial load rating | 3.6 kN |
Limiting speed | 4.63 rpm |