




€507.70/ pieceexcl. VAT
€614.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSM |
Type | B |
Shaft diameter | 65 mm |
Outer Diameter | 127 mm |
Width | 72.3 mm |
Outer ring width | 38.9 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 168 kN |
Static load rating | 190 kN |
Axial load rating | 8.8 kN |
Limiting speed | 3.68 rpm |