TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type MSM55BX

  • ERIKS:24044233
  • Manufacturer:013992034960
Image 1
Image 2
Image 1
Image 2
Expansion Type Split Roller Bearing designed for radial loads only.
Rollers are guided on the inner race by the hardened shoulders of the clamping rings.
Save to list

€507.70/ pieceexcl. VAT

€614.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSM
Type
B
Shaft diameter
55 mm
Outer Diameter
127 mm
Width
72.3 mm
Outer ring width
38.9 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
168 kN
Static load rating
190 kN
Axial load rating
8.8 kN
Limiting speed
3.68 rpm