TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type MSM180BX

  • ERIKS:24044341
  • Manufacturer:013992034151
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€5,678.36/ pieceexcl. VAT

€6,870.82incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSM
Type
B
Shaft diameter
180 mm
Outer Diameter
330.2 mm
Width
140 mm
Outer ring width
83.3 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
927 kN
Static load rating
1.357 kN
Axial load rating
71.2 kN
Limiting speed
1.12 rpm