TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type MSM150BX

  • ERIKS:12226704
  • Manufacturer:013992033901
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€2,557.73/ pieceexcl. VAT

€3,094.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSM
Type
B
Shaft diameter
150 mm
Outer Diameter
292.1 mm
Width
123.8 mm
Outer ring width
68.3 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
730 kN
Static load rating
1.034 kN
Axial load rating
52.4 kN
Limiting speed
1.32 rpm