TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type MSE908BX

  • ERIKS:24044379
  • Manufacturer:013992033253
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€9,841.29/ pieceexcl. VAT

€11,907.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSE
Type
B
Shaft diameter
9.1/2 in
Outer Diameter
431.8 mm
Width
170 mm
Outer ring width
96.8 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
1.24 kN
Static load rating
1.882 kN
Axial load rating
98.8 kN
Limiting speed
750 rpm