




€5,221.92/ pieceexcl. VAT
€6,318.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSE |
Type | B |
Shaft diameter | 6.1/2 in |
Outer Diameter | 317.5 mm |
Width | 140 mm |
Outer ring width | 83.3 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 842 kN |
Static load rating | 1.175 kN |
Axial load rating | 61.4 kN |
Limiting speed | 1.2 rpm |