TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type MSE508BX

  • ERIKS:24044321
  • Manufacturer:013992032843
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€2,025.58/ pieceexcl. VAT

€2,450.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSE
Type
B
Shaft diameter
5.1/2 in
Outer Diameter
273.05 mm
Width
117.5 mm
Outer ring width
66.7 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
600 kN
Static load rating
817 kN
Axial load rating
45.4 kN
Limiting speed
1.45 rpm