




€2,025.58/ pieceexcl. VAT
€2,450.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSE |
Type | B |
Shaft diameter | 5.7/16 in |
Outer Diameter | 273.05 mm |
Width | 117.5 mm |
Outer ring width | 66.7 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 600 kN |
Static load rating | 817 kN |
Axial load rating | 45.4 kN |
Limiting speed | 1.45 rpm |