TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type MSE315BX

  • ERIKS:24044281
  • Manufacturer:013992032348
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€1,238.10/ pieceexcl. VAT

€1,498.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSE
Type
B
Shaft diameter
3.15/16 in
Outer Diameter
193.68 mm
Width
92.1 mm
Outer ring width
51.6 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
388 kN
Static load rating
491 kN
Axial load rating
25 kN
Limiting speed
2.13 rpm