TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type MSE215BX

  • ERIKS:24044255
  • Manufacturer:013992032041
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Medium series MSE..BX
Save to list

€610.72/ pieceexcl. VAT

€738.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
MSE
Type
B
Shaft diameter
2.15/16 in
Outer Diameter
149.22 mm
Width
82.6 mm
Outer ring width
46.1 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
258 kN
Static load rating
3.6 kN
Axial load rating
10.6 kN
Limiting speed
3.08 rpm