TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type LSM95BX

  • ERIKS:13167305
  • Manufacturer:013992031099
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€941.48/ pieceexcl. VAT

€1,139.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSM
Type
B
Shaft diameter
95 mm
Outer Diameter
174.62 mm
Width
45.3 mm
Outer ring width
85 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
288 kN
Static load rating
366 kN
Axial load rating
16 kN
Limiting speed
2340 rpm