TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type LSM180BX

  • ERIKS:24043695
  • Manufacturer:013992028976
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€3,542.11/ pieceexcl. VAT

€4,285.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSM
Type
B
Shaft diameter
180 mm
Outer Diameter
285.75 mm
Width
109 mm
Outer ring width
55.5 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
524 kN
Static load rating
828 kN
Axial load rating
36.4 kN
Limiting speed
1.22 rpm