




€3,323.03/ pieceexcl. VAT
€4,020.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | B |
Shaft diameter | 160 mm |
Outer Diameter | 273.05 mm |
Width | 109 mm |
Outer ring width | 60.3 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 583 kN |
Static load rating | 792 kN |
Axial load rating | 33 kN |
Limiting speed | 1.32 rpm |