




€1,964.74/ pieceexcl. VAT
€2,377.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | B |
Shaft diameter | 160 mm |
Outer Diameter | 254 mm |
Width | 98.4 mm |
Outer ring width | 55.6 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 459 kN |
Static load rating | 664 kN |
Axial load rating | 29.4 kN |
Limiting speed | 1.45 rpm |