




€941.48/ pieceexcl. VAT
€1,139.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | B |
Shaft diameter | 105 mm |
Outer Diameter | 174.62 mm |
Width | 85 mm |
Outer ring width | 45.3 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 288 kN |
Static load rating | 366 kN |
Axial load rating | 16 kN |
Limiting speed | 2.34 rpm |