TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type LSE808BX

  • ERIKS:24043721
  • Manufacturer:013992027641
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€4,838.54/ pieceexcl. VAT

€5,854.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSE
Type
B
Shaft diameter
8.1/2 in
Outer Diameter
342.9 mm
Width
115 mm
Outer ring width
63.5 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
659 kN
Static load rating
1.062 kN
Axial load rating
49 kN
Limiting speed
930 rpm