TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type LSE508BX

  • ERIKS:24043667
  • Manufacturer:013992027306
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€1,654.91/ pieceexcl. VAT

€2,002.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSE
Type
B
Shaft diameter
5.1/2 in
Outer Diameter
241.3 mm
Width
98.4 mm
Outer ring width
55.6 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
422 kN
Static load rating
585 kN
Axial load rating
25.8 kN
Limiting speed
1.57 rpm