TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type LSE403BX

  • ERIKS:24043635
  • Manufacturer:013992026699
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€1,123.12/ pieceexcl. VAT

€1,358.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSE
Type
B
Shaft diameter
4.3/16 in
Outer Diameter
203.2 mm
Width
90 mm
Outer ring width
46.9 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
316 kN
Static load rating
427 kN
Axial load rating
18.6 kN
Limiting speed
1.97 rpm