TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type LSE307BX

  • ERIKS:24043615
  • Manufacturer:013992026354
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€564.47/ pieceexcl. VAT

€683.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSE
Type
B
Shaft diameter
3.7/16 in
Outer Diameter
152.4 mm
Width
75 mm
Outer ring width
38.9 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
187 kN
Static load rating
231 kN
Axial load rating
12.4 kN
Limiting speed
2.79 rpm