TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type LSE108BX

  • ERIKS:24043565
  • Manufacturer:013992025418
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€257.67/ pieceexcl. VAT

€311.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSE
Type
B
Shaft diameter
1.1/2 in
Outer Diameter
84.14 mm
Width
55 mm
Outer ring width
23.8 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
65 kN
Static load rating
68 kN
Axial load rating
3.2 kN
Limiting speed
5.4 rpm