TIMKEN

TIMKEN Split cylindrical roller bearing Expansion Type LSE1012BX

  • ERIKS:24043739
  • Manufacturer:013992025319
Image 1
Image 2
Image 1
Image 2
Non-locating split roller bearing SRB Light series LSE..BX
Save to list

€6,540.20/ pieceexcl. VAT

€7,913.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
LSE
Type
B
Shaft diameter
10.3/4 in
Outer Diameter
406.4 mm
Width
128 mm
Outer ring width
69 mm
Bearing type
Expansion Type
Internal clearance
CN (normal)
Cage
Brass
Dynamic load rating
794 kN
Static load rating
1.376 kN
Axial load rating
66.8 kN
Limiting speed
730 rpm