

€1,162.31/ pieceexcl. VAT
€1,406.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | SNQ |
Length | 550 mm |
Height | 379 mm |
Shaft height | 170 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 470 mm |
Thread Size | M 30 |
Housing material | Cast iron |