

€255.26/ pieceexcl. VAT
€308.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | SNQ |
Length | 315 mm |
Height | 208 mm |
Shaft height | 95 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 260 mm |
Thread Size | M 20 |
Housing material | Cast iron |