

€194.61/ pieceexcl. VAT
€235.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | SNQ |
Length | 275 mm |
Height | 180 mm |
Shaft height | 80 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 234 mm |
Thread Size | M 16 |
Housing material | Cast iron |